Shop DO IT BEST
See all product information
Create Account
Best Look Latex Premium Paint & Primer In One Satin Interior Wall Paint Ultra Wht 5 Gal.
- Mfr # HW33W0800-20
- Zoro # G721889004
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Paint Cleanup
Soap & Water
Dry Time Tack Free
1 hr
Size
5 Gal.
Coverage
2000 Sq. Ft.
Paint Color Family
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW33W0800-20
- Zoro #
- G721889004
- UPC #
- 9326788296
- Country of Origin
- United States
- Paint Cleanup
- Soap & Water
- Dry Time Tack Free
- 1 hr
- Coverage
- 2000 Sq. Ft.
- Paint Color Family
- White
- Color
- Ultra White
Dimensions
- Size
- 5 Gal.
Description
Our new formula offers finest quality interior wall and trim satin finish enamel. The soft decorative sheen complements any decor while providing 1 coat coverage on interior primed plaster metal wallboard wood and masonry. Over 1000 custom colors available. Provides a scrubbable finish that is spot and stain-resistant. Apply with brush or roller at package consistency. Apply at temperatures above 50 Deg. and at a rate of 400 Sq. Ft. per gallon. Allow 4 Hrs. drying time before applying a second coat. Clean up spills and equipment immediately with soap and warm water. Tint bases and 4 package colors available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.