Shop DO IT BEST
See all product information
Create Account
Best Look Latex Premium Paint & Primer In One Semi-Gloss Interior Wall Paint Ultra Wht 1 Gal.
- Mfr # HW38W0800-16
- Zoro # G421880844
product price:Â
$
57.95
/ea
Key Features
Size
1 Gal.
Color
Ultra White
Paint Color Family
White
Dry Time Tack Free
1 hr
Coverage
400 Sq. Ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW38W0800-16
- Zoro #
- G421880844
- UPC #
- 9326788319
- Country of Origin
- United States
Dimensions
- Size
- 1 Gal.
Details
- Color
- Ultra White
- Paint Color Family
- White
- Dry Time Tack Free
- 1 hr
- Coverage
- 400 Sq. Ft.
- Paint Cleanup
- Soap & Water
Description
An excellent interior finish for kitchen bathroom trim walls or anywhere a tough durable washable finish is needed. Resistant to stains grease and spotting. Over 1000 custom colors available. Easy-to-apply it covers most colors in 1 coat when applied at the recommended spreading rate of 400 Sq. Ft. per gallon. Dries to touch in 1 to 2 Hrs. Allow to dry overnight before recoating. Apply with brush or roller when the temperature is above 55 Deg. F. Do not thin. Available in tint bases and 4 packaged colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.