Waterborne Industrial Enamel Black 1 Gal.
- Mfr # W66B00811-16
- Zoro # G021888998
product price:Â
$
73.15
/ea
Key Features
For Use On Surface Material
Metal, Machinery, Floors,Concrete, Wood
Size
1 Gal.
Coverage
350 sq. ft.
Paint Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W66B00811-16
- Zoro #
- G021888998
- UPC #
- 9326783659
- Country of Origin
- United States
- For Use On Surface Material
- Metal, Machinery, Floors,Concrete, Wood
- Coverage
- 350 sq. ft.
- Color
- Black
- Paint Color Family
- Black
Dimensions
- Size
- 1 Gal.
Description
New and improved interior/exterior direct to metal (DTM) water-based high gloss acrylic enamel designed for industrial maintenance and construction purposes. Use on machinery farm implements fixtures conveyors safety equipment metal wood and doors. Provides excellent rust and corrosion resistance. Acceptable for use in federally inspected meat and poultry plants. Use for safety colors for marking in industrial construction traffic areas. Surfaces must be clean dry and in sound condition. Remove all loose rust paint and any contamination to ensure adequate adhesion. For better adhesion undercoat iron steel and aluminum with Do it Best waterborne primer. Allow a minimum of 6 months to weather galvanized steel before priming and topcoating. Masonry and block surfaces should be clean and dust-free and cured for at least 28 days; fill holes with block filler before topcoating. Apply with a synthetic brush roller or airless sprayer. Clean up with soap and water. Covers approximately 300 to 350 sq. ft. per gallon. Dries to touch 20 to 45 minutes or to recoat in 4 to 6 hours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.