Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic CNC Swivel Band Saw - 11.75" x 12.5" Machine Cap. - DoAll S-320CNC

  • Mfr # S-320CNC

  • Zoro # G005130129


product price: $51,095.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-320CNC
Zoro #
G005130129
UPC #
-
Country of Origin
Czechia

Description

s-320cnc the doall s-320cnc structurall miter, cnc automatic, metal-cutting band saw is ideal for fabricating shops, maintenance facilities, tool and manufacturing plants. The s-320cnc can also be classified as a horizontal structural, scissor-style miter-cutting saw. Hydraulically controlled, this cnc machine provides automatic indexing for multiple material feeds. With the easy-to-use controller, operators need only remove the material that has been cut. Designed for vertical and angular cuts, the s-320cnc is adjustable to 60 to the right in semi-automatic mode only. standard equipment: mitsubishi saw control variable frequency drive overfeed protection work height sensor discharge chute pulley-driven band brush flood coolant tool kit complimentary doall cutting fluids package one (1) doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity for round tube: 11.75" (300mm) cutting capacity for rectangle: 11.75 x 12.5" (300x320mm) cutting capacity for round solid: 7" (180mm) index single stroke min-max: 0.12-19.7" (3-500mm) auto index multiple stroke max: 394" (9999mm) nesting capacity min to max: 7.9" x 0.4" (200x10mm) up to 9 x 4.75" (230x120mm) miter cutting: 0 - 60 right miter cutting capacity for tube at 45 - right: round: 11.75" (300mm), rectangle: 11.75 x 9.75" (300x250mm) miter cutting capacity for solid at 45 - right: round: 4-1/4" (110mm) miter cutting capacity for tube at 60 - right: round: 7.75" (200mm), rectangle: 7.75 x 7.75" (200x200mm) miter cutting capacity for solid at 60 - right: round: 3-1/8" (80mm) min and max nesting capacity at 90: 0.12" (3mm) to 12.5 x 6.25" (320x160mm) remnant length drop: width: 1.2" (30m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.