Zoro Homepage

Circular Saw - 0.3 to 2.36" Machine Capacity - 15 HP - DoAll SC-75A

  • Mfr # SC-75A

  • Zoro # G405130156


product price: $191,524.99
/ea
Item requires special delivery charges. A $1,485.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-75A
Zoro #
G405130156
UPC #
-
Country of Origin
Taiwan, Province of China

Description

sc-75a the doall sc-75a circular saw offers automatic operation, numerical control and features solid heavy-duty construction which provides more rigidity and reduces vibration for higher cutting rates, exceptional accuracy, superior surface finish and increased blade life. This automatic cut off, cold saw is designed for cutting a wide range of metals on a high production basis. standard equipment: plc control for all electric and hydraulic functions easy conversational hmi infinitely variable blade speed controlled by inverter hydraulic front & vertical vises floating shuttle device hydraulic sorting chute electro-magnetic power brake automatic chip conveyor powered band brush air blow device for tube cutting automatic loading table for round bar cutting mist oil - 5 gallons work light set up tools and tool box instruction and parts manuals on cd or usb data stick specifications: cutting capacity round: 0.3? - 3? (8 - 75mm) cutting capacity rectangle: 0.3-2.36? x 0.3-2.36? (8 - 60 x 8 - 60mm) blade motor: 15 hp (11.1 kw) hydraulic pump motor: 2 hp (1.47 kw) blade speed: 30 - 150 rpm (9-45 mpm) blade size: 11.2? (285mm) blade width: 0.079? x 0.069? (2x1.75mm) blade and bar feed system: servo motor and ball screw automatic feed length single: 0.24? to 24? (6-600mm) automatic feed length multiple: 2.4? to 236? (60-6000mm) remnant length drop: 2.4" (60mm) cooling: air compressed oil mist machine weight with table: 6173 lbs. (2800 kg) floor space required (w x l): 110 x 270? (2780x6850mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.