
Dual Miter Semi-Automatic Horizontal Band Saw - 14" x 20" Machine Cap. - DoAll DS-500SA
Mfr # DS-500SA
Zoro # G205130134
product price: $48,858.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-500SA
Zoro #
G205130134
UPC #
-
Country of Origin
Czechia
Description
ds-500sa the doall ds-500sa structurall semi-automatic, dual-miter metal-cutting band saw is designed for cutting material both linear and at angles. Miter angle cuts are possible up to 60 left and right. A digital readout comes standard and makes it easy to verify exact cutting angles. Also classified as a horizontal structural, scissor saw, the ds-500sa is ideal for machine shops, repair facilities and industrial manufacturing plants that need to occasionally cut metal solid and profile material. A large variety of optional accessories are available to customize the machine for specific sawing requirements. standard equipment: mitsubishi saw control variable frequency drive pulley-driven band brush overfeed protection digital read out of cutting angle flood coolant tool kit complimentary doall cutting fluids package one doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity round tube: 14" (360mm) cutting capacity rectangle: 14.17x19.69" (360x500mm) cutting capacity round solid: 9-7/8" (250mm) nesting capacity min and max: 0.20" (5mm) to 19.7" x 8.7" (500x220mm) miter cutting: 60 left and 60 right capacity round at 45: 14.2" (360mm) capacity rectangle at 45: 15.75" x 7.5" (400x190mm) capacity round at 60: 12.2" (310mm) capacity rectangle at 60: 10.6" x 12.6" (270x320mm) band saw blade width: 1-1/4" x 0.042" (34x1.1mm) max. Blade length: 188" (4780mm) band speed: 65-328 fpm (20-100mpm) band drive motor: 4 hp (3 kw) hydraulic pump: 0.07 hp (0.05 kw) coolant pump: 0.6 hp (0.44 kw) coolant pump capacity: 5-1/4 gal. (20 lit) material pass line height: 32" (815mm) machine weight: 1576 lbs (715 kg) dimensions w x l x h: 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.