Enclosed "Box" Dual Column CNC Band Saw - 16" x 16" Machine Cap. - 16" Round Cap. - DoAll DC-400CNC

  • Mfr # DC-400CNC

  • Zoro # G205130127


product price:  $119,293.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-400CNC
Zoro #
G205130127
UPC #
-
Country of Origin
Czechia

Description

dc-400cnc the dc-400cnc hercules high production, horizontal cnc band saws from doall are highly efficient, automatic, hydraulically controlled machines with multiple material feeds. Designed for vertical cuts, the dc-400cnc is ideal for serial production in industrial settings. Thanks to the robust construction of the dc-400cnc, it is possible to cut a wide range of full and profile materials including stainless and tool steel. In addition, the "box" or enclosed design provides very safe operation. standard equipment: siemens saw control with touch screen display work light work height sensor power-driven band brush hydraulic band tension worm chip conveyor automatic guide arm setting automatic feed control with programmable feed rates variable vise pressure control - set of 2 automatic retraction of material in cycle for protection of carbide blades dual acting index vice jaws for crooked stock flood coolant tool kit complimentary doall cutting fluids package one doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity round (tube and solid): 15.75" (400mm) cutting capacity rectangle: 15.75" x 15.75" (400x400mm) max. Bundle capacity: 15.75 x 9.8" (400x250mm) band saw blade width: 1-1/2" x 0.05" (41x1.3mm) max. Blade length: 220" (5580mm) band speed: 65-328 fpm (20-100mpm) band drive: 7.5 hp (5.6 kw) hydraulic pump: 2 hp (1.5 kw) coolant pump: 0.16 hp (0.12 kw) material pass line height: 31-1/2" (800mm) machine weight: 7850 lbs (3560 kg) dimensions w x l x h: 117 x 82 x 87" (2970x2080x2200mm) index single stroke min-max: 0.12-21.7" (3-550mm) auto index multiple stroke max: 394" (9999mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.