Production Horizontal Band Saw - 15.75" x 13" Machine Cap. - 13" Round Cap. - DoAll DC-330NC

  • Mfr # DC-330NC

  • Zoro # G305130126


product price:  $91,158.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-330NC
Zoro #
G305130126
UPC #
-
Country of Origin
Taiwan, Province of China

Description

dc-330nc the dc-330nc continental series of high production, horizontal band saws by doall are designed for cutting a wide range of metals on a production basis. They offer automatic operation, numerical control and feature solid heavy-duty construction. This provides more rigidity and reduces vibration for higher cutting rates, exceptional accuracy, superior surface finish and increased blade life. standard equipment: plc control for all electric and hydraulic functions infinitely variable speed controlled by vfd hydraulic retractable shuttle vise material indexer rapid and creep speed index vise control multi-step full stroke vises with split front vise and variable vise pressure control nesting fixture for bundle cutting spring loaded, zero clearance, coolant through, carbide faced saw guide with lead-in rollers power driven, coolant flushed, blade cleaning wire brush flushing hose and auxiliary coolant nozzles hydraulic blade tension automatic chip conveyor blade breakage/stall motion detector shut off switch band door interlocks work light one 6.5 foot (2 meter) gravity conveyor tool kit complimentary doall cutting fluids package one doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity round: 13? (330mm) cutting capacity rectangle: 15-3/4 x 13? (400 x 330 mm) bundle capacity max.: 14-1/2 x 6-5/8? (370 x 170mm) bundle capacity min.: 6-1/2? x 2? (165 x 170mm) band saw blade: 1-1/4 x 0.042 x 167? (34 x 1.1 x 4242mm) blade speed: 52-275 fpm (16-85mpm) band drive: 5 hp (3.75 kw) hydraulic pump: 1 hp (.75 kw) hydraulic tank capacity: 16 gal. (60 lit) coolant pump: 1/6 hp (0.12 kw) coolant tank capacity: 24 gal. (90 lit) automatic index length single:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.