Zoro Homepage

Semi-Automatic Horizontal Band Saw - 11.75" x 11" Machine Cap. - 11" Round Cap. - DoAll DC-280SA

  • Mfr # DC-280SA

  • Zoro # G905130137


product price: $53,355.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-280SA
Zoro #
G905130137
UPC #
-
Country of Origin
Taiwan, Province of China

Description

dc-280sa the dc-280sa semi-automatic continental series high production, horizontal band saws by doall are designed for cutting a wide range of metals on a production basis. While doall semi-automatic saws do not offer an auto-indexing, they do cut single pieces extremely efficiently. If you have operations that do not require indexing, high production or automatic cutting cycles, an affordable doall semi-automatic saw is the perfect choice. Once you have set your desired feed rate, blade speed and initial vise opening, a cut is complete, the band shuts off and the head returns to the upright open position and locks. Then the operator must manually reposition the material for another cut. standard equipment: programmable logic controller (plc) control for all electric and hydraulic functions speed transmission by worm gear & shaft hydraulic blade tension multi-step full stroke vises with split front vise and variable vise pressure control spring loaded, zero clearance, coolant through, carbide faced saw guide with lead-in rollers power driven, coolant flushed, blade cleaning wire brush flushing hose and auxiliary coolant nozzles automatic chip conveyor blade breakage/stall motion detector shut off switch band door interlocks work light one 6.5 foot (2 meter) gravity conveyor tool kit complimentary doall cutting fluids package one complimentary doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity round: 11" (280mm) cutting capacity rectangle (wxh): 11.75 x 11" (300x280mm) band saw blade (lxwxgage): 151 x 1-1/4 x 0.042" (3820x34x1.1mm) band speed: 66-262 fpm (20-80mpm) band drive: 5 hp (3.7 kw) hydraulic pump: motor 1 hp (.75 kw) hydraulic tank capacity:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.