Zoro Homepage

Semi-Automatic Horizontal Band Saw - 15.75" x 13" Machine Cap. - 13" Round Cap. - DoAll DC-330SA

  • Mfr # DC-330SA

  • Zoro # G305130133


product price: $62,384.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-330SA
Zoro #
G305130133
UPC #
-
Country of Origin
Taiwan, Province of China

Description

dc-330sa the dc-330sa semi-automatic continental series of high production, horizontal band saws by doall are designed for cutting a wide range of metals on a production basis. While doall semi-automatic saws do not offer an auto-indexing, they do cut single pieces extremely efficiently. If you have operations that do not require indexing, high production or automatic cutting cycles, an affordable doall semi-automatic saws is the perfect choice. Once you have set your desired feed rate, blade speed and initial vise opening, a cut is complete, the band shuts off and the head returns to the upright open position and locks. Then the operator must manually reposition the material for another cut. Semi-automatic operation also increases blade life and cutting accuracy as the operator is not manually pressuring or overloading the saw blade during the cut. standard equipment: programmable logic controller (plc) control for all electric and hydraulic functions multi-step full stroke vises with split front vise and variable vise pressure control spring loaded, zero clearance, coolant through, carbide faced saw guide with lead-in rollers power driven, coolant flushed, blade cleaning wire brush flushing hose and auxiliary coolant nozzles hydraulic blade tension automatic chip conveyor blade breakage/stall motion detector shut off switch band door interlocks work light one 6.5 foot (2 meter) gravity conveyor tool kit complimentary doall cutting fluids package one doall bi-metal saw blade instruction and parts manuals on cd or usb data stick specifications: cutting capacity round: 13" (330mm) cutting capacity rectangle: 13 x 15-3/4" (330x400mm) max. Nesting capacity at 90: 14-1/2 x 6-5/8" (370x170mm) min. Nesting capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.