STRUCTURALL WELDED BAND SAW BLADE 15ft 3-1/2inX1-1/4inX.042 4-6TPI
Mfr # 320-346183.500
Zoro # G512469248
product price: $90.45
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320-346183.500
Zoro #
G512469248
UPC #
-
Country of Origin
Germany
Description
STRUCTURALL - BI-METAL BLADE. StructurALL M42 HSS tooth, Positive rake tooth. Premium blade for sawing structurals, tubing and angles. For optimal performance on structural material and bundles. Applications: - Specially designed for tubing and structural material, including single or bundle applications - First choice for fabricators - Best choice for less than rigid set-ups