Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

506S Chrome Adjustable Shower Tension Rod

  • Mfr # SA137100

  • Zoro # G303915794


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA137100
Zoro #
G303915794
UPC #
654204703764
Country of Origin
China

Description

Features
  • Chrome Adjustable Shower Tension Rod.
  • Fits Spaces From 42 To 72 in. Wide.
  • Easy Twist Tight Installation.
  • Dimension - 1.38 x 1.38 x 39.81 in.
  • Item Weight - 1.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.