Zoro Homepage

506ST Brushed Chrome Adjustable Shower Tension Rod

  • Mfr # SA572796

  • Zoro # G403977746


product price: $34.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA572796
Zoro #
G403977746
UPC #
723902337035
Country of Origin
China

Description

Features
  • Brushed Chrome Adjustable Shower Tension Rod.
  • Fits Spaces From 42 To 72 in. Wide.
  • Easy Twist Tight Installation.
  • Dimension - 1.38 x 1.38 x 39.81 in.
  • Item Weight - 1.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.