Zoro Homepage

512S Chrome Adjustable Stall Tension Rod

  • Mfr # SA30063

  • Zoro # G303915763


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA30063
Zoro #
G303915763
UPC #
657248297589
Country of Origin
China

Description

Features
  • Chrome Adjustable Stall Tension Rod.
  • Fits Shower Stalls From 24 To 40 in. Wide.
  • Easy Twist Tight Installation.
  • Rust Resistant Finish.
  • Use With Shower Curtain Or Window Treatments.
  • Dimension - 1.38 x 1.38 x 22.75 in.
  • Item Weight - 0.62 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.