Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

608S 40 To 60 in. Chrome Adjustable Tension Rod

  • Mfr # SA570800

  • Zoro # G203915757


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA570800
Zoro #
G203915757
UPC #
723902337059
Country of Origin
China

Description

Features
  • Chrome Adjustable Tension Rod.
  • Size - 40 To 60 in.
  • Dimension - 33.5 x 1.2 x 1.2 in.
  • Item Weight - 0.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.