Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashby Rose 60 x 84 in. Panel - Wheat

  • Mfr # SA900897

  • Zoro # G404148916


product price: $84.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA900897
Zoro #
G404148916
UPC #
727272706989
Country of Origin
China

Description

At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Silhouette pillows combine layers of soft texture, pattern and color to create a collection of decorative pillows. Four thoroughly modern designs featuring historical elements drawn from Downton Abbey life make up the collection: a chandelier, a gramophone, a chair, and a vintage pitcher. All designs are printed on a rich, warm natural ground.

Features
  • Measures 60-Inch X84-Inch
  • 100Percent polyester
  • Medium-gauge lace
Specifications
  • Color: Wheat
  • Size: 60 x 84 in.
  • Weight: 1.183 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.