Zoro Homepage
This item is Discontinued.
Doba-Bnt Jonathan Kitchen Cart SA1638744

Jonathan Kitchen Cart (Discontinued)

  • Mfr # SA1638744
  • Zoro # G504107271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1638744
Zoro #
G504107271
UPC #
752516177881
Country of Origin
China

Description

Rustic simplicity and function define the . Handsome and durable, the cart features a drop leaf that adds extra work space when needed. With the drop leaf down, store the cart in a convenient spot. Two slatted shelves are ideal for kitchen utensils, serveware, mixing bowls, and more. Keep silverware and accessories in the drawers that have cut-out wood handles. The cart rolls easily on professional-grade casters, two of which are locking. Made of solid and composite wood in a rich Walnut finish.

Features
  • Assembly required
Specifications
  • Dimension: 28.2" W x 23.6" D x 33" H
  • Top with Drop Leaf Closed: 28.2" W x 15.7" D
  • Table Top Size: 39.3" W x 18.9" D
  • Slatted Shelf Dimension: 21.8" W x 12.4" D
  • Height From Middle Shelf to Drawer: 10.1" H
  • Height From Bottom Shelf to Middle Shelf: 10" H
  • Inside Drawer Dimension: 8.8" W x 11.2" D 2.4" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.