Zoro Homepage

Serenity 52 x 16 in. Valance; Amber Gold

  • Mfr # SA776624

  • Zoro # G603975825


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA776624
Zoro #
G603975825
UPC #
723902685280
Country of Origin
China

Description

At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • A celebration of color and pattern, our crochet doilies are stylish and practical
  • Take advantage of their indoor/outdoor functionality that is fun and easy-care
  • Use them alone or in multiplies depending on your need
  • All our doilies are created by artisans who hand-crochet each piece with care using durable polypropylene yarn
Care & Content:
  • 100% Polypropylene
  • Hand-crocheted
  • Polypropylene yarn, repels water, colorfast, recyclable, bleach resistant, food safe
  • Washing machine and dishwasher safe`
Specifications
  • Color: Amber Gold
  • Collection: Serenity
  • Size: 52 x 16"
  • Weight: 0.475 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.