
Premium Mooring Whips 2PC 12ft 5,000 LBS up to 23ft
Mfr # 3400-F
Zoro # G5400754
product price: $464.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400-F
Zoro #
G5400754
UPC #
776113340004
Country of Origin
Canada
Description
Dock Edge Premium Mooring Whip 2pc 12ft. The practical alternative to marine railways, davits and lifts, these fiberglass Mooring Whips are exceptionally strong, attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to prevent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines, spring lines, and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip. Dock-Side Premium These Premium Whips start with a solid fiberglass rod and are then manufactured in multi-stages with an exclusive cross-wound fiberglass for extra rigidity unobtainable with solid rod alone. This multi-stage manufacturing gives these whips the necessary strength and flex to retain the boats' position. Exclusive "Plug & Socket" design for quick and easy separation and cast aluminum base with built-in cleat, ring and thumb screw. Each whip includes our unique functional roller tip and a tie-off cleat for easier access to your boat. Stainless steel mounting hardware included. Product Specifications: Part No.: 3400-F Description: Mooring Whip, 12', Lines&Hdw, 5,000 lb. cap. Weight: 8.8 lbs. Packaging Dimensions: 86.25 x 3.5 x 1.75 "es
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.