Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torpedo Bumper 18" - White

  • Mfr # 91-110-F

  • Zoro # G203077202


product price: $41.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-110-F
Zoro #
G203077202
UPC #
776113911105
Country of Origin
Canada

Description

Dock Edge Torpedo Bumper 18" White
These large, durable bumpers add an attractive and functionally rugged cushion to the leg pipes of your docking system. Fabricated from the same Quality material as our Dolphin fenders, each weighs a rugged 2.7 lb. and measures 18" tall with a diameter of 5". Place them on dock leg pipes over the mounting brackets to prevent damaging your watercraft from protruding bolts.
Product Specifications:
  • Part No.: 91-110-F
  • Description: Torpedo Bumper, 18", PVC, White
  • Weight: 3.5 lbs.
  • Packaging Dimensions: 18 x 6 x 6 inches

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.