
Medical Security Paper, 11" L, Blue, PK500
Mfr # 04545
Zoro # G715562494
product price: $44.95
/pk 500, $0.09/eaKey Features
Color
Blue
Brightness
92
Paper Weight
24 lb
Recycled Content
0 %
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04545
Zoro #
G715562494
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 1/2 in
Overall Length
11 in
Details
Item
Medical Security Paper
Color
Blue
Brightness
92
Paper Weight
24 lb
Recycled Content
0 %
Finish
Smooth
Features
Meet/Exceeds Federal Guidelines for Tamper-Resistant Security Paper, Prevention for Unauthorized Copies and Safeguard
Security Type
Erasure-Resistant Background, Coin Reactive Ink, Watermark, Heat Sensitive Ink, Microtext Print, Security Features Listing, "VOID" Pantograph
Series
Docugard(TM)
Number of Sheets
500
Compatible Product Type
Inkjet Printers, Laser Printers
Product Type
Medical Security Paper
Standards
Centers for Medicare & Medicaid Services (CMS) Compliant
Description
Photo Print Rolls, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.