Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Docugard Security Paper Check, 24 lb., Blue, PK500 04501

Security Paper Check, 24 lb., Blue, PK500 (Discontinued)

  • Mfr # 04501
  • Zoro # G7194866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04501
Zoro #
G7194866
UPC #
090146145017
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Security Paper Check,24 lb.,Blue,PK500
Color
Blue
Paper Weight
24 lb.
Finish
Smooth
Features
Erasure Protection, Watermarked
Product Type
Security Paper Check,24 lb.,Blue,PK500
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Inkjet Printers; Laser Printers
Paper Finish
Smooth
Number of Parts
1
Paper/Media Color(s)
Blue Marble
Paper Grade (gsm)
90 gsm

Description

Security Paper Check,24 lb.,Blue,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.