Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Docugard Security Paper Check, 24 lb., Blue, PK500 04509

Security Paper Check, 24 lb., Blue, PK500 (Discontinued)

  • Mfr # 04509
  • Zoro # G7194750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04509
Zoro #
G7194750
UPC #
090146145093
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Security Paper Check,24 lb.,Blue,PK500
Color
Blue
Paper Weight
24 lb.
Finish
Smooth
Features
Pantograph, Perforated, Microtext Printing, Security Warning, Patterned, Coin-reactive Ink, Watermarked, Security Features Listing

Description

Security Paper Check,24 lb.,Blue,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.