Shop DODGE INDUSTRIAL

Belt 142771 994-14Mx-37 Ht500

  • Mfr # 142771

  • Zoro # G701864953


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Top Width
37 mm
Belt Trade Size
14M
Number of Teeth
71
Tooth Location
One Side
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142771
Zoro #
G701864953
UPC #
782477016608
Country of Origin
United States

Dimensions

Top Width
37 mm
Belt Trade Size
14M
Pitch Length
994 mm

Details

Number of Teeth
71
Item
Timing Belt
Tooth Location
One Side
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Industry Number
994-14MX-37 HT500
Belt Series
HT500

Description

994-14Mx-37 Ht500 Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.