Shop DODGE INDUSTRIAL

Belt 146534 1400-14M-40 Ht250

  • Mfr # 146534

  • Zoro # G201865016


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Industry Number
1400-14M-40 HT250
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
HT250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146534
Zoro #
G201865016
UPC #
782475350933
Country of Origin
United States

Dimensions

Top Width
40 mm
Belt Trade Size
14M
Pitch Length
1,400 mm

Details

Pitch
14 mm
Item
Timing Belt
Industry Number
1400-14M-40 HT250
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
HT250
Tooth Shape
Curvilinear
Belt Material
Neoprene
Number of Teeth
100

Description

1400-14M-40 Ht250 Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.