Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-Lt10-115, Four-Bolt Flange, Cast Iron, 1.9375 Inch Bore Diameter
- Mfr # 033212
- Zoro # G401704030
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Bore Diameter
1.9375 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 033212
- Zoro #
- G401704030
- UPC #
- 782475016419
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1.9375 in
Description
F4B-LT10-115, Four-Bolt Flange, Cast Iron, 1.9375 inch Bore Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.