Shop SEALMASTER
See all product information
Create Account
Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided
- Mfr # SF-23T
- Zoro # G522869144
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3.625 in
Bore Diameter
1.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-23T
- Zoro #
- G522869144
- UPC #
- 662461030035
- Country of Origin
- Mexico
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 3.625 in
- Bore Diameter
- 1.438 in
Description
Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.