
1-1/4"-7 Hex Head Cap Screw, 3-1/2 in L
Mfr # 411220
Zoro # G301781452
product price: $72.99
/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
3-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411220
Zoro #
G301781452
UPC #
782475333660
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw
Description
1 1/4-7 X 3 1/2 Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.