Zoro Homepage

1 3/16 Finished Bore Ribbed Rigid Coupling

  • Mfr # 009002 1 3/16 RIBBED

  • Zoro # G211318946


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. Range (F)
285°F
Rated Torque
2000 lbf
Max. RPM
5360 RPM
Bore Dia.
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
009002 1 3/16 RIBBED
Zoro #
G211318946
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.1875 in

Details

Max. Temp. Range (F)
285°F
Rated Torque
2000 lbf
Max. RPM
5360 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.