1 in. Belt Width, 1/2 Inch Belt Pitch, H Belt Style, 18 Teeth

  • Mfr # TL18H100-1210

  • Zoro # G912505492


product price:  $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL18H100-1210
Zoro #
G912505492
UPC #
-
Country of Origin
United States

Description

1 in. Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-5/16 in. Face Width; Bushed; 3.11 in. Flange OD; 2.811 in. Outside Diameter; 2.865 in. Pitch Diameter; Yes Keyway; 1/2 To 1-1/4 in. Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.