1050T Tl 1215 Hub

  • Mfr # 006320 1050T TL 1215 HUB

  • Zoro # G111318275


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.25 in
Max. Angular Misalignment
0.5°
Operating Temp.
-22 to 215°F
Rated Torque
3500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006320 1050T TL 1215 HUB
Zoro #
G111318275
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.25 in

Details

Max. Angular Misalignment
0.5°
Operating Temp.
-22 to 215°F
Rated Torque
3500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.