
1210 X 24Mm-Kw Bushing
Mfr # 119586
Zoro # G206015904
product price: $30.89
/eaKey Features
Keyway Size
8 in x 7 in
Bore Dia.
24 mm
Material
Sintered steel
Outside Diameter
1.88 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119586
Zoro #
G206015904
UPC #
782475537686
Country of Origin
United States
Dimensions
Keyway Size
8 in x 7 in
Bore Dia.
24 mm
Outside Diameter
1.88 in
Details
Material
Sintered steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.