Shop DODGE INDUSTRIAL
See all product information
Create Account
13/16 SOLID STEEL COLLAR
- Mfr # 40011
- Zoro # G923454260
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
For Shaft Diameter
13/16 in
System of Measurement
Inch
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40011
- Zoro #
- G923454260
- UPC #
- 782475019380
- Country of Origin
- United States
- System of Measurement
- Inch
- Collar Material
- Steel
Dimensions
- For Shaft Diameter
- 13/16 in
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; 13/16 SOLID STEEL COLLAR DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.