Zoro Homepage

14Sc-H X 3-3/8 Hub

  • Mfr # 022817 D-FLEX 14SC-H X

  • Zoro # G011318641


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3-3/8 in
Size
014H
Material
Steel
Element Material
Neoprene
Hub Type
Flexible Type SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
022817 D-FLEX 14SC-H X
Zoro #
G011318641
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3-3/8 in
Size
014H
Length
3.84 in
Hub Dia. (In.)
6-1/2 in

Details

Item
Coupling Hub
Material
Steel
Element Material
Neoprene
Hub Type
Flexible Type SC
Max. RPM
2200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.