Zoro Homepage

1610 X 1 7/16-Ik Bushing

  • Mfr # 119226

  • Zoro # G406015902


product price: $36.15
/ea

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1-7/16 in
Length
1 in
Taper
8 Degrees
Keyway Size
3/8 x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119226
Zoro #
G406015902
UPC #
782475097005
Country of Origin
United States

Dimensions

Bore Dia.
1-7/16 in
Length
1 in
Keyway Size
3/8 x 3/16 in
Bolt Circle Dia.
2.13 in
Hub Dia.
3-1/4 in

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Taper
8 Degrees
Material
Sintered Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.