Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1615 X 3/4-KW BUSHING TAPER-LOCK BUSHING

  • Mfr # 119044

  • Zoro # G314643594


product price: $33.65
/ea

Key Features

Keyway Size
3/16 in x 3/32 in
Material
Sintered steel
Bore Dia.
0.75 in
Outside Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119044
Zoro #
G314643594
UPC #
782475096084
Country of Origin
United States

Dimensions

Keyway Size
3/16 in x 3/32 in
Bore Dia.
0.75 in
Outside Diameter
2.25 in

Details

Material
Sintered steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.