1Vp & 2Vp Variable Pitch Sheaves, 1VP44 X 1-1/8 SHEAVE
Mfr # 1VP44 X 1-1/8 SHEAVE
Zoro # G100414759
product price:Â $86.21
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1VP44 X 1-1/8 SHEAVE
Zoro #
G100414759
UPC #
775829145491
Country of Origin
China
Description
Dodge; 1VP44X1-1/8 Type 2 Adjustable Pitch Sheave, 1-1/8 in Dia Bore, 4.15 in OD, 1 Grooves, 2.95 to 3.75 in (3L)/3.05 to 4.05 in (A/4L)/3.45 to 4.45 in (B/5L) Dia Pitch, 3/4 to 1-1/8 in W Face