1Vp & 2Vp Variable Pitch Sheaves, 2VP50 X 1-1/8 SHEAVE
Mfr # 2VP50 X 1-1/8 SHEAVE
Zoro # G900416724
product price:Â $201.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2VP50 X 1-1/8 SHEAVE
Zoro #
G900416724
UPC #
775829146085
Country of Origin
China
Description
Dodge; 2VP50X1-1/8 Type 4 Adjustable Pitch Sheave, 1-1/8 in Dia Bore, 4-3/4 in OD, 2 Grooves, 3.55 to 4.35 in (3L)/3.65 to 4.65 in (A/4L)/4.05 to 5.05 in (B/5L) Dia Pitch, 1-3/8 to 2-1/8 in W Face