Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3V8.00-SDS Sheave

  • Mfr # 455140 2GR 3V 8.0 SDS

  • Zoro # G810441731


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type C1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
455140 2GR 3V 8.0 SDS
Zoro #
G810441731
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
7/16 to 2 in
Outside Dia. (In.)
8 in

Details

Number of Grooves
2
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Item
Sheave
Type
Type C1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.