205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 7/8 in Bore

  • Mfr # 125518

  • Zoro # G009909769


product price:  $73.89
/ea

Key Features

Bearing Insert Material
Inch
Static Load Capacity
8100 lbf
Bearing Insert Type
Steel
Bearing Type
Ball
Shaft Locking Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125518
Zoro #
G009909769
UPC #
78247573450
Country of Origin
United States

Details

Bearing Insert Material
Inch
Static Load Capacity
8100 lbf
Bearing Insert Type
Steel
Bearing Type
Ball
Shaft Locking Type
Ball

Description

205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 7/8 in Dia Bore, 3.89 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 4.88 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.