205 Normal Duty Pillow Block Ball Bearing Unit, 15/16 in Bore

  • Mfr # 123805

  • Zoro # G709889927


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Journal
Bearing Insert Material
Bronze
Housing Material
Stamped Steel; Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123805
Zoro #
G709889927
UPC #
78247511383
Country of Origin
United States

Details

Bearing Insert Type
Journal
Bearing Insert Material
Bronze
Housing Material
Stamped Steel; Cast iron

Description

205 Normal Duty Pillow Block Ball Bearing Unit, 15/16 in Dia Bore, 3.69 to 4.5 in L Bolt Center-to-Center, 1.44 in Base to Bore Centerline, 5-1/2 in OAL x 2.77 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.