206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/8 in Bore

  • Mfr # 125528

  • Zoro # G309909919


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set screw
Bolt Size
0.4375 in
Lubrication
Grease
Series
206
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125528
Zoro #
G309909919
UPC #
78247574152
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Shaft Locking Type
Set screw
Lubrication
Grease
Series
206
Bearing Insert Material
Steel
Finish
Powder coated
Bearing Type
Ball
Housing Material
Cast iron
Bearing Insert Type
Ball

Description

206 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-1/8 in Dia Bore, 3-1/4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 4-1/4 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.