206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-3/16 in Bore

  • Mfr # 123612

  • Zoro # G209909903


product price:  $89.19
/ea
Free Shipping & Returns

Key Features

Bolt Size
0.4375 in
Bearing Type
Ball
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123612
Zoro #
G209909903
UPC #
78247541189
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Type
Ball
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Lubrication
Grease
Housing Material
Cast iron
Series
206
Shaft Locking Type
Set screw

Description

206 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-3/16 in Dia Bore, 4.59 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 5.56 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.