206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-3/16 in Bore

  • Mfr # 123627

  • Zoro # G809909907


product price:  $89.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Series
206
Housing Material
Cast iron; Polymer
Lubrication
Grease
Shaft Locking Type
Set screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123627
Zoro #
G809909907
UPC #
78247541198
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Type
Ball
Series
206
Housing Material
Cast iron; Polymer
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Finish
Powder coated

Description

206 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-3/16 in Dia Bore, 3-1/4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 4-1/4 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.