Shop DODGE INDUSTRIAL
See all product information
Create Account
207 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-1/4 in Bore
- Mfr # 124224
- Zoro # G009909912
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.5in
Bearing Type
Spherical roller
Mount Hole Center-to-Center Length
4.13 in
Bearing Insert Type
Radial Ball
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124224
- Zoro #
- G009909912
- UPC #
- 78247511478
- Country of Origin
- United States
- Bearing Type
- Spherical roller
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Dimensions
- Bolt Size
- 0.5in
- Mount Hole Center-to-Center Length
- 4.13 in
- Overall Length
- 5 in
- Bore Diameter
- 1-1/4 in
Description
207 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-1/4 in Dia Bore, 4.13 in L Bolt Center-to-Center, 4.13 in Dia Bolt Circle, 4-Bolt Base/Piloted Flange Mount, 5 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.