208 Intermediate Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore

  • Mfr # 131995

  • Zoro # G909889819


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder coated
Bearing Insert Type
Ball
Housing Material
Cast iron
Shaft Locking Type
Eccentric locking collar
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131995
Zoro #
G909889819
UPC #
78247511984
Country of Origin
United States

Details

Finish
Powder coated
Bearing Insert Type
Ball
Housing Material
Cast iron
Shaft Locking Type
Eccentric locking collar
Bearing Insert Material
Steel
Series
208

Description

208 Intermediate Duty Pillow Block Ball Bearing Unit, 1-1/2 in Dia Bore, 5.18 to 5.88 in L Bolt Center-to-Center, 1.94 in Base to Bore Centerline, 7-1/4 in OAL x 4 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.