Zoro Homepage

2VP56 X 3/4 Sheave

  • Mfr # 2VP56X3/4

  • Zoro # G308830412


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For V-Belt Section
3L/A, 4L/B, 5L, 5V
Construction
Cast Iron
Outside Dia. (In.)
5.35 in
Bore Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2VP56X3/4
Zoro #
G308830412
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.35 in
Bore Dia. (In.)
3/4 in

Details

Number of Grooves
2
For V-Belt Section
3L/A, 4L/B, 5L, 5V
Construction
Cast Iron
Type
Type 4
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.