Zoro Homepage

3-3V4.75-1610 Sheave

  • Mfr # 112205 3/3V4 75-1610

  • Zoro # G508841386


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Bore Dia. (In.)
1/2 to 1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
112205 3/3V4 75-1610
Zoro #
G508841386
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1/2 to 1-11/16 in
Outside Dia. (In.)
4-3/4 in

Details

Number of Grooves
3
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Item
Sheave
Type
Type A1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.