Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3V6.9-2517 Sheave, 112145

  • Mfr # 112145

  • Zoro # G301828539


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type B1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112145
Zoro #
G301828539
UPC #
782475087006
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.9 in
Bore Dia. (In.)
1/2 to 2-11/16 in

Details

Number of Grooves
3
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type B1
Item
Sheave

Description

3-3V6.9-2517 Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.