Zoro Homepage

3020 X 1-3/4-Kw Bushing

  • Mfr # 117114

  • Zoro # G406015896


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Keyway Size
3/8 in x 3/16 in
Material
Sintered steel
Bore Dia.
1.75 in
Outside Diameter
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117114
Zoro #
G406015896
UPC #
782475092444
Country of Origin
United States

Dimensions

Keyway Size
3/8 in x 3/16 in
Bore Dia.
1.75 in
Outside Diameter
4.25 in

Details

Material
Sintered steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.